Shop All Stainless Steel Pipe Fittings
Zoro Select
4" x 3" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N040030
Zoro # G2915981
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400B113N040030
- Zoro # G2915981
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Pipe Size | 3 in, 4 in |
Hex Size | 120.3 mm |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 3 in |
Fitting Side B Outside Diameter | 3 in |
Overall Length | 50.8 mm |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, 4 in, 8, 3 in, Female, NPT, 3 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2080BK)
- BANJO Polypropylene Line Strainers (LS200B/C)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020034)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- ZORO SELECT 4" Welded SS Slip-On Flange (4381000480)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N012014)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT6)
- Zoro Select Stainless Steel Pipe Fittings