Shop All Stainless Steel Pipe Fittings
Zoro Select
4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40
Mfr # 4381019270
Zoro # G3224392
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381019270
- Zoro # G3224392
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Pipe Size | 3 in, 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 4 in |
Fitting Pipe Size | 3 in x 4 in |
Description
Concentric Reducer Coupling, Stainless Steel, 316L, For Pipe Schedule 40, 3 in, Butt Weld, 4 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- SANITUBE Viton Clamp Gasket, 1-1/2 (GTCV-150)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT 2" FNPT 316 SS Threaded Union (600U111N020)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS (ZUSA-PF-1357)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- Zoro Select Stainless Steel Pipe Fittings