Shop All Plastic Bags
Zoro Select
4" x 2150 ft. Poly Tubing, 2 mil, Pink
Mfr # 5CYJ0
Zoro # G3049277
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CYJ0
- Zoro # G3049277
- UPC # 654866020186
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 2150 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 4" x 2150 ft. |
Core Diameter | 3 in |
Roll Length | 2,150 ft |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 2 mil, Width 4 in, FDA Compliant No, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Red (FRN27X20-R)
- C-LINE PRODUCTS Traditional Polypropylene Sheet Protectors, Weight, 11 x 8 1/2, PK100 (03213)
- BRADY Blank Label 3"W Silver, Polyester, Pk3000 (THT-18-428-3)
- ZORO SELECT 28" 2150 ft. Poly Tubing, 2 mil, Clear (5CRG5)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ZORO SELECT 8-1/4" x 4-3/4" Open Poly Bags, 1.50 mil, Clear (5DTK9)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV4)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (6XZT9)
- Zoro Select Plastic Bags