Shop All Polyethylene Pipes
Zoro Select
4" x 20 ft. Non-Threaded Polyethylene Pipe
Mfr # 153481014
Zoro # G1993043
original price:
$258.41
21% off
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 20 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 153481014
- Zoro # G1993043
- Country of Origin United States
- Category Polyethylene Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 20 ft |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Dimension Ratio | 11 |
Standard Dimensional Ratio Rating | SDR 11 |
Overall Length | 20 ft |
Nominal Pipe Size | 4 in |
Details
Pipe Connection Type | Non-Threaded |
Pipe Type | Pipe |
Material - Pipe | Polyethylene |
Material (Pipe) | Polyethylene |
Standards | ASTM, NSF |
Item | Pipe |
Max. Pressure | 200 psi |
Temp. Range | -30 Degrees to 85 Degrees F |
Basic Pipe Fitting Material | Plastic |
Thread Configuration | Unthreaded |
Minimum Operating Temperature | -30 Degrees F |
Material | Polyethylene |
Maximum Operating Temperature | 85 Degrees F |
Maximum Operating Pressure | 200 psi |
Description
Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 4 in, Overall Length 20 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TV0000)
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T (TC10050STE)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- Zoro Select Pipes