Shop All Stainless Steel Pipe Fittings
Zoro Select
4" x 2" FNPT SS Reducing Coupling
Mfr # 4381036720
Zoro # G1059861
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036720
- Zoro # G1059861
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Pipe Size | 2 in, 4 in |
Outside Dia. | 5-13/32" |
Pipe Size (Fittings) | 4" x 2" |
Overall Length | 3 13/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 4 in, Female, NPT, 2 in, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type F Cam and Groove Reducing Adapter, 2 x 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (1520-F-AL)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- B & K STREET ELBOW2""GALV (510-308BG)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- ZORO SELECT 1-1/2" FNPT 304 SS Half Coupling (40HC111N112)
- ZORO SELECT 3/8" MNPT 316 SS Hex Plug (60HP112N038)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- Zoro Select Fittings