Shop All Sanitary Tube Fittings
Zoro Select
4" x 2" Clamp T316L SS Concentric Reducer
Mfr # EG31CC6L4.0X2.0
Zoro # G3937963
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG31CC6L4.0X2.0
- Zoro # G3937963
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in x 2 in |
Overall Length | 9 1/8 in |
For Tube Outside Diameter | 2 in, 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.083 in, Overall Length 9 1/8 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Water Filter System, 3/4 In NPT, 15gpm (EV943732-75)
- LEGRIS Female x Male Wye Connector, 3/4 in L (0911 00 10)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 3/4 in Pipe Size (1407131)
- MAYFAIR Sta-Tite Hardware Kit (STATITEKIT)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- Zoro Select Tube Fittings