Shop All Sanitary Tube Fittings
Zoro Select
4" x 2" Butt Weld T316L SS Concentric Reducer
Mfr # E31WW-6L4.0X2.0
Zoro # G4001803
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E31WW-6L4.0X2.0
- Zoro # G4001803
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in x 2 in |
Overall Length | 8 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in, 4 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.083 in, Overall Length 8 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass (7440-94FC/WK)
- HYDROMAXX 3/4" IDx1" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034100)
- MILWAUKEE VALVE 2" Solder Low Lead Bronze Spring Check Valve (UP1548T 2)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0600X6.00-7-4)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- Zoro Select Tube Fittings