Shop All Black Pipes
Zoro Select
4" x 12" Non-Threaded Black Pipe Sch 40
Mfr # 21216LS
Zoro # G3408562
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21216LS
- Zoro # G3408562
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 12 in |
Outside Dia. | 4 1/2 in |
Pipe Size (Fittings) | 4" |
Inside Dia. | 4 in |
Pipe Size (Nominal) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 12 in |
Inside Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST OPEN UP Alkaline Drain Opener, Quarts, 12PK (3000)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- DIXON Cam and Groove, Coupler x MNPT 1-1/2", AL (150-B-AL)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 40 (20916LS)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 40 (20816LS)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- Zoro Select Pipes