Shop All Black Pipes
Zoro Select
4" x 12" Black Pipe Nipple Sch 40
Mfr # 591-120
Zoro # G1442935
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 591-120
- Zoro # G1442935
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 4" |
Inside Dia. | 4 1/64 in |
Outside Dia. | 4 1/2 in |
Inside Diameter | 4 1/64 in |
Overall Length | 12 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 1/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (182546)
- LEGRIS All Metal Push to Connect Fitting (3801 06 10)
- SLOAN Sloan 3301036 Model A-36-A Repair Kit 4.5 GPF Urinal Closet (3301036)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- ZORO SELECT 1" x 3" TOE Black Pipe Nipple Sch 80 (40604TS)
- ZORO SELECT Reducing Tee, 3 In. x 3 In. x 1 In. (783Y70)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- Zoro Select Black Pipes