Shop All Plastic Bags
Zoro Select
4" x 1075 ft. Poly Tubing, 4 mil, Pink
Mfr # 5CYJ1
Zoro # G3378295
original price:
$63.99
19% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CYJ1
- Zoro # G3378295
- UPC # 654866020193
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 1075 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 4" x 1075 ft. |
Roll Length | 1,075 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 4 mil, Width 4 in, FDA Compliant No, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Scissors, 225mm, Aluminum Bronze (EX609-225A)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- ZORO SELECT 72" x 20" Garment Bags, 0.35 mil, Clear, PK 500 (5DTU6)
- ZORO SELECT 15" x 10" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPT9)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1023)
- Zoro Select Shipping & Packing Bags