Shop All PVC Pipes
Zoro Select
4" x 10 ft. Non-Threaded PVC Pipe Sch 80
Mfr # H0800400PG1000
Zoro # G3064871
original price:
$146.99
14% off
new price: $124.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H0800400PG1000
- Zoro # G3064871
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 4" |
Pipe Size (Nominal) | 4" |
Outside Diameter | 4 1/2 in |
Overall Length | 10 ft |
Nominal Pipe Size | 4 in |
Description
Pipe, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 320 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Plain End, Side A Gender Female, Side B Connection Type Plain End, Side B Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cold Ceramic Valve, Replacement (1000187)
- THRIFCO PLUMBING 3S-10C Cold Stem for AQSC/Glacier Bay/Pegasus Faucets (4402921)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP8MVUC8M)
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 (C2-1HDPE)
- ZORO SELECT PVC Pipe, 1 1/2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800150PG1000)
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800600PG1000)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- ZORO SELECT 3/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1883-020)
- ZORO SELECT 1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-079)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- GENOVA Cap 1-1/2 Pvc Slip (F01920D)
- Zoro Select PVC Pipes