Shop All Straight Blade Plugs
Zoro Select
4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A
Mfr # 9462ANPB
Zoro # G4438780
product price: $77.68
/ea
Free Shipping & Returns
$77.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 125/250V AC
- NEMA Plug Configuration - Plugs and Receptacles 14-60P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9462ANPB
- Zoro # G4438780
- UPC # 781786676626
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 1.380 in |
For Maximum Cable Diameter | 1.38 in |
Body Length | 4.19 in |
Maximum Wire Size | 4 AWG |
For Minimum Cable Diameter | 0.625 in |
Minimum Wire Size | 6 AWG |
Display Size | Standard Sized |
Wire Size | #6 AWG to #4 AWG |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Grounded, Horsepower Rating 2 hp, 3 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 14-60P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- NOARK Contactor, 230V, 1Nc Aux (C06.301-230)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (8366T)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- Zoro Select Straight Blade Devices