Shop All Straight Blade Plugs
Zoro Select
4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A
Mfr # 9432ANPB
Zoro # G4438808
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250V AC
- NEMA Plug Configuration - Plugs and Receptacles 14-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9432ANPB
- Zoro # G4438808
- UPC # 781786676107
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 1.380 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.625 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.38 in |
Overall Length | 4.19 in |
Outside Diameter | 3.25 in |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 20A (P520DF)
- LEVITON Straight Blade Plug (14W47)
- Zoro Select Straight Blade Devices