Shop All Straight Blade Plugs
Zoro Select
4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A
Mfr # 8362ANPB
Zoro # G4438869
product price: $73.97
/ea
$73.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 120/208V AC
- NEMA Plug Configuration - Plugs and Receptacles 18-60P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8362ANPB
- Zoro # G4438869
- UPC # 781786673472
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 1.380 in |
Minimum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.625 in |
Body Length | 4.19 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.38 in |
Length | 4.19 in |
Display Size | Standard Sized |
Width | 3.25 in |
Wire Size | #6 AWG to #4 AWG |
Height | 1.75 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 60 A, Grounding Non-Grounded, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 18-60P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.38 in, For Minimum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- Zoro Select Straight Blade Devices