Shop All Twist Ties
Zoro Select
4" Wire In Paper Twist Ties, Pk10000
Mfr # 5CRN2
Zoro # G0225915
product price: $27.35
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 4 in
- Color White
- Core Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRN2
- Zoro # G0225915
- UPC # 654866016349
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Core Material | Wire |
Package Configuration | Carton |
Cover Material | Paper |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE CHASE Claire Chase 352-Cafe Executive Backpack; Cafe (600004991023)
- AVERY Labels, Therm, 4X6, 1Rl, Wht Pk (AVE4131)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Blue Ink, Blue Barrel, PK12 PK (2124513)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K626)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K635)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR8)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K619)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- Zoro Select Twist Ties