Shop All Twist Ties
Zoro Select
4" Wire In Paper Twist Ties, Pk1000
Mfr # 46K629
Zoro # G6166657
original price:
$7.09
15% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 4 in
- Color Blue
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46K629
- Zoro # G6166657
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | Blue |
Product Form | Tie |
Package Configuration | Carton |
Cover Material | Paper |
Core Material | Wire |
Description
Cover Material Paper, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Sealing Tape, 2 mil, 1-7/8"x164', 6/PK, Clear 6PK (BSN32951)
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- BSC PREFERRED 12 1/8 x 9 1/8 x 1'' White Easy-Fold Mailers, 50PK (S-327)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN3)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K632)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- ZORO SELECT 8" Wire In Plastic Twist Ties, Pk10000 (5CRR8)
- Zoro Select Shipping & Packing Bags