Shop All Twist Ties
Zoro Select
4" Wire In Paper Twist Ties, Pk1000
Mfr # 46K620
Zoro # G5300671
product price: $7.19
$7.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 4 in
- Color Red
- Cover Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K620
- Zoro # G5300671
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | Red |
Cover Material | Paper |
Core Material | Wire |
Package Configuration | Carton |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Red, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 100FT- Black (WL-PP-NS-100-100-BK)
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K612)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (M8PAW)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- TWISTED GOAT TWIST TIES BLACK 18in. 2PK (TG-1.5FT-2PK)
- Zoro Select Shipping & Packing Bags