Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Welded SS Weld Neck Flange Sch 40
Mfr # 4381004660
Zoro # G2233691
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004660
- Zoro # G2233691
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 10" |
Pipe Size | 4" |
Pipe Size (Fittings) | 4" |
Flange Outside Diameter | 10 in |
Bolt Circle Diameter | 7 1/2 in |
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 4 in |
Overall Length | 3 3/8 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 3 3/8 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1-3/8 Phenolic Handle (102-MFC-HL4)
- HUDSON VALVE Self Contained Float Valve, 5 in. H (V-G)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601C)
- ZORO SELECT 2-1/2" Welded SS Weld Neck Flange Sch 40 (4381004640)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (1RTL3)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT 1-1/2" x 1-1/4" Socket Weld SS Reducing Insert (4307004552)
- ZORO SELECT 1/2" FNPT 304 SS Coupling (2UA51)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- Zoro Select Fittings