Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Welded SS Slip-On Flange
Mfr # 4HWU9
Zoro # G1695197
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HWU9
- Zoro # G1695197
- UPC # 190735918616
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 9" |
Pipe Size | 4" |
Flange Outside Diameter | 9 in |
Nominal Pipe Size | 4 in |
Description
Slip-On Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 9 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- KOHLER Purist Showerarm And Flange (933-SN)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND02)
- ZORO SELECT 1" Welded SS Slip-On Flange (4381002220)
- ZORO SELECT 1/2" FSW 304/304L SS SW Outlet (100741350212)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- ZORO SELECT 3/4" NPT 316 SS 45 Degree Lateral (1500300618)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- Zoro Select Stainless Steel Pipe Fittings