Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Welded SS Slip-On Flange
Mfr # 4381000480
Zoro # G2851152
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000480
- Zoro # G2851152
- UPC # 190735929179
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Outside Dia. | 9" |
Flange Outside Diameter | 9 in |
Nominal Pipe Size | 4 in |
Description
Slip-On Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 9 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Sewer Box and Lid, 8" (S36008)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- GENOVA CANPLAS Bullnose Pipe Tee, 4 in, Hub, PVC, White (414104BC)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- ZORO SELECT 3" Welded SS Slip-On Flange (4381000470)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- ZORO SELECT 2" Welded SS Slip-On Flange (4381000450)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- ZORO SELECT 4" x 2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N040020)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2681)
- Zoro Select Stainless Steel Pipe Fittings