Shop All Sanitary Tube Fittings
Zoro Select
4" T316L SS Solid End Cap
Mfr # EG16A-6L4.0
Zoro # G4037433
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG16A-6L4.0
- Zoro # G4037433
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Tube Size Outside Diameter | 4 in |
Overall Length | 4 11/16 in |
Description
Solid End Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 4 in, Overall Length 4 11/16 in, Specific Fitting Shape Cap, Standards 3A, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- SLOAN Repair Kit H39Awh Cp H40A 3/4 And 1 " Bnt Repair Kit (0308175)
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In. (1176 1/2)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S3.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- Zoro Select Tube Fittings