Shop All Stainless Steel Pipe Fittings
Zoro Select
4" Socket Weld SS Socket Weld Flange Sch 40
Mfr # 4381004070
Zoro # G2999814
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004070
- Zoro # G2999814
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Outside Dia. | 10" |
Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 7/8 in |
Bolt Circle Diameter | 7 7/8 in |
Overall Length | 1 7/8 in |
Flange Outside Diameter | 10 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 10 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 1 7/8 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 7 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/8" Id X 1-1/2" Armaflex Pipe Insul. 36/Ctn (APT11815)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- MOEN Cartridge High Flow Non Pb Tub Crd (1215)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- ZORO SELECT 2" Socket Weld SS Socket Weld Flange Sch 40 (4381004040)
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- ZORO SELECT Tee, 316 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-7481)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- Zoro Select Stainless Steel Pipe Fittings