Shop All Ball Valves
Zoro Select
4" Socket PVC Ball Valve Union
Mfr # 4PGE1
Zoro # G1104031
original price:
$249.99
10% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Body Seal Material FPM
- Handle Type Lever
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGE1
- Zoro # G1104031
- UPC # 190735518359
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 13 in |
Nominal Valve Size | 4 in |
Handle Length | 10.9 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.89 in |
Handle Height | 7 in |
Connection Size - Side 2 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- WATTS Steam Vent Valve, Non-Adj, Straight, 3/4 In (3/4 SVS 3 3/4mipx1/2fip)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (1PZA3)
- ZORO SELECT 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06014FSR)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06034)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-68)
- Zoro Select Ball Valves