Shop All Ball Valves
Zoro Select
4" Socket PVC Ball Valve Union
Mfr # 4PGC3
Zoro # G1276597
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
- Seat Material PTFE
- Connection Type Socket/FNPT x Socket/FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGC3
- Zoro # G1276597
- UPC # 190735518199
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 13 in |
Handle Length | 10.9 in |
Handle Height | 7 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.89 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 1/4" Tube (PLM1/4)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- INTERDESIGN Sink Mat 16X12.5 Clear (36800)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGC2)
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline (107-843NL)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (XVP501P-8)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-18)
- ZORO SELECT 1" FNPT Brass Ball Valve with Drain Inline (1PYP2)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-50)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb Ball Valve (EPXV1)
- Zoro Select Ball Valves