Shop All Ball Valves
Zoro Select
4" Socket CPVC Ball Valve Union
Mfr # 4PGE9
Zoro # G3040947
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Body Seal Material FPM
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGE9
- Zoro # G3040947
- UPC # 190735518434
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 13 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.89 in |
Handle Length | 10.9 in |
Nominal Valve Size | 4 in |
Connection Size - Side 2 | 4 in |
Handle Height | 7 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 13)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (6RCV7)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGE8)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-F600-50)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- LEGEND VALVE 3" T-2000 IPS F.P. BALL VALVE (101-420)
- Zoro Select Ball Valves