Shop All Ball Valves
Zoro Select
4" Socket CPVC Ball Valve Union
Mfr # 4PGD2
Zoro # G0363562
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Max. Pressure 150 psi CWP
- Handle Type Lever
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGD2
- Zoro # G0363562
- UPC # 190735518274
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 13 in |
Handle Length | 10.9 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.89 in |
Handle Height | 7 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Cast Iron Hex Coupling Class 125 (0300147998)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-821NL)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- SLOAN Bathroom Faucet Part Eaf7A Sensor Assembly Hardwire w/Click (Iq) (0335005)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-100NLH)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-125)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (08Q241N06014S4)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- Zoro Select Ball Valves