Shop All Binders
Zoro Select
4" Round Ring View Binder, Earth's Choice Biodegradable, White
Mfr # SAM18997
Zoro # G5689923
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 700
- Color White
- Number of Rings 3
- Material Polyethylene, Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAM18997
- Zoro # G5689923
- UPC # 050362189974
- Country of Origin United States
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 4 in |
Ring Size - Binders | 4 in |
Binder Size Capacity | 4" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 700, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART V-Shape Training Scissors, Blunt Tip, 5 Inches, Yellow (084840)
- RICOH Type 1160W Black Toner Cartridge 2.2K YLD (888029)
- SEALER SALES Digital Temperature Controller for THS-Series Direct Heat Sealers SRT703 (TMC-THS-SRT703)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- ZORO SELECT 1" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18937)
- ZORO SELECT 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- ZORO SELECT 2" Round Presentation View Binder, Lime (SAMU86678)
- ZORO SELECT 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- ZORO SELECT 3" D-Ring Binder, Black (UNV20747)
- Zoro Select Binders