Shop All Twist Ties
Zoro Select
4" Plastic Twist Ties, Pk1000
Mfr # 46K628
Zoro # G6164006
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 4 in
- Color Blue
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46K628
- Zoro # G6164006
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Blue |
Product Form | Tie |
Package Configuration | Carton |
Core Material | Wire |
Cover Material | Plastic |
Description
Cover Material Plastic, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk10000 (5CRN2)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K618)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk2000 (5ZW48)
- Zoro Select Twist Ties