Shop All Twist Ties
Zoro Select
4" Plastic Twist Ties, Pk1000
Mfr # 46K625
Zoro # G7553323
product price: $11.29
/pk 1000, $0.01/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 4 in
- Color White
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46K625
- Zoro # G7553323
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 4 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | White |
Product Form | Tie |
Cover Material | Plastic |
Core Material | Wire |
Package Configuration | Carton |
Description
Cover Material Plastic, Product Form Tie, Length 4 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Astd Color, PK4 (07905)
- BUSINESS SOURCE Envelope, Double Window, #8 5PK (BSN42204)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K629)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K619)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K611)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- Zoro Select Shipping & Packing Bags