Shop All Paint Roller Covers
Zoro Select
4" Paint Roller Cover, 3/4" Nap, Acrylic
Mfr # 415M67
Zoro # G3701037
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/4"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 415M67
- Zoro # G3701037
- UPC # 190735941324
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Core Diameter | 1/4 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Paints |
For Use With | All Paints |
Surface Material | Drywall |
Compatible Roller Frame Style | Wire |
Washable | Yes |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Acrylic, Core Material Polypropylene, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X PRODUCTS WR 1019 Aquamarine Waterborne Pool Paint - 1 Gallon (IN327764)
- ECO ADVANCE Exterior Wood Waterproofer, 5 Gallon (EAWOD640PD)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- MINWAX Fast-Drying Polyurethane Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 1 gal (71029000)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10 PK (403T20)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (415M69)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Polyester (403T16)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/4" Nap, Acrylic (403T24)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool (R293-9)
- Zoro Select Paint Rollers and Frames