Shop All Paint Roller Covers
Zoro Select
4" Paint Roller Cover, 1/2" Nap, Acrylic
Mfr # 403T17
Zoro # G3700982
product price: $0.63
/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403T17
- Zoro # G3700982
- UPC # 190735941317
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi Smooth to Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | Roller Frame |
Features | Durable Polypropylene Core |
Compatible Roller Frame Style | Cage |
Washable | Yes |
Surface Material | Drywall |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Cover Type | Mini |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, White (K000S4700-20)
- TWP Rustic Oil-Based Wood Preservative 1 gal (TWP1516-1)
- SEAL-ONCE 1 QT NANO Penetrating Wood Sealer (SO6214)
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic (403T22)
- ZORO SELECT 4" Paint Roller Cover, 3/4" Nap, Polyester (403T10)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T14)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester (415M65)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Polyester (403T16)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- Zoro Select Paint Roller Covers