Shop All Paint Roller Covers
Zoro Select
4" Paint Roller Cover, 1/2" Nap, Acrylic
Mfr # 403T14
Zoro # G3700949
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403T14
- Zoro # G3700949
- UPC # 190735941300
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Overall Length | 4 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi Smooth to Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | Roller Frame |
Features | Durable Polypropylene Core |
Compatible Roller Frame Style | Wire |
Cover Type | Mini |
Washable | Yes |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Paint, UV Resistant, Matte Black, 1 Quart (AOR-32)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R205-3)
- WESTWARD Wallpaper Stripper, 8x72 In (13P501)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic (403T09)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (422W54)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10 PK (403T20)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T11)
- WOOSTER 12 in Paint Roller Cover, 1/2" Nap, Knit (R240-12)
- Zoro Select Paint Rollers and Frames