Shop All Stainless Steel Pipe Fittings
Zoro Select
4" MNPT x FNPT SS Street Elbow
Mfr # 4381033110
Zoro # G1596393
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033110
- Zoro # G1596393
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size | 4 in |
Outside Dia. | 5-7/32" |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 8 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 2" CHROME NIPPLE (311-102CP)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- LARSEN SUPPLY CO Toilet Tank To Bowl Bolt Kit And Gasket (659773)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- ZORO SELECT 1/8" MNPT x FNPT 304 SS Street Elbow (40SE113N018)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (40SE113N034)
- ZORO SELECT 1-1/2" FSW 304/304L SS SW Outlet (300281350212)
- ZORO SELECT 3" FNPT SS Cross (4381033900)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- Zoro Select Stainless Steel Pipe Fittings