Shop All Galvanized Pipes
Zoro Select
4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831054606
Zoro # G8941746
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 7 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0831054606
- Zoro # G8941746
- UPC # 690291324055
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 4" |
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Overall Length | 7 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177504)
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ3)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P771)
- ZORO SELECT 1-1/4" MNPT x 2 ft. Galvanized Carbon Steel Pipe Nipple Sch 40 (566-240)
- ZORO SELECT 3" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831046008)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P862)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- Zoro Select Galvanized Pipes