Shop All Galvanized Pipes
Zoro Select
4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831053608
Zoro # G8941703
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0831053608
- Zoro # G8941703
- UPC # 690291324000
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 1/2 in |
Overall Length | 4 1/2 in |
Inside Diameter | 4 1/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta End Valve Assembly (RP18369)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- DELTA Adjustable, Shower Arm (UA902-PK)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- ZORO SELECT 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (570-120)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- ZORO SELECT 1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (563-110)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (566-070)
- ZORO SELECT 1" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P832)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- ANVIL 2X6 Xh Galv Stl CW Nipple (0331538009)
- Zoro Select Pipes