Shop All PVC Pipes
Zoro Select
4" MNPT x 3" TBE PVC Pipe Nipple Sch 80
Mfr # 890-030
Zoro # G5156882
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 890-030
- Zoro # G5156882
- UPC # 54211657515
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Inside Dia. | 3.75 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 3 393/500 in |
Overall Length | 3 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 3 393/500 in, Material PVC, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L (0500173570)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- MONITEUR DEVICES Watchman 125/250V-Ac Valve Position Indicator (FSYB-5120)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- ZORO SELECT Pipe, 0.145" Wall Thickness, PVC Material (788VR7)
- ZORO SELECT 3/4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-106)
- ZORO SELECT 1-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1886-030)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- ZORO SELECT 1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1880-060)
- CHARLOTTE PIPE AND FOUNDRY 1x10' SCH40 PVC Pipe (PVC040100600)
- Zoro Select Pipes