Shop All CPVC Pipes
Zoro Select
4" MNPT x 12" TBE CPVC Pipe Nipple Sch 80
Mfr # 890-120C
Zoro # G5190455
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 12 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 890-120C
- Zoro # G5190455
- UPC # 054211245583
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Inside Dia. | 3 3/4 in |
Inside Diameter | 3 393/500 in |
Outside Diameter | 4 1/2 in |
Overall Length | 12 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 3 393/500 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016260)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- ANVIL Female NPT x Female NPT Malleable Iron Union (0312822422)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 1-1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-218)
- ZORO SELECT 2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (887-020C)
- Zoro Select CPVC Pipes