Shop All Black Pipes
Zoro Select
4" MNPT x 10 ft. TBE Black Pipe Sch 40
Mfr # 591-1200
Zoro # G5046361
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 591-1200
- Zoro # G5046361
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 10 ft |
Outside Dia. | 4 1/2 in |
Pipe Size (Fittings) | 4" |
Pipe Size (Nominal) | 4" |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Overall Length | 10 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 1/2 in. Copper Press Reducing Tee (XPRT343412)
- ZURN Poppet Assembly, For Z83600-XL (G62682)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- ZORO SELECT 1" Close Black Pipe Nipple Sch 80 (40600)
- ZORO SELECT 3" x 3-1/2" Black Pipe Nipple Sch 40 (0830045605)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- ANVIL 1/2 X 3-1/2 Xh Blk Stl CW Npl (0330515008)
- Zoro Select Black Pipes