Shop All Galvanized Pipe Fittings
Zoro Select
4" MNPT x 1-1/2" FNPT Galvanized Hex Bushing
Mfr # 2WJ88
Zoro # G3436806
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJ88
- Zoro # G3436806
- UPC # 190735934197
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/2" |
Pipe Size (Fittings) | 4" x 1-1/2" |
Pipe Size | 1 1/2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 4 in x 1 1/2 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 4 in, Female, NPT, 8, 1 1/2 in, Male, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND CRYSTAL Hardi Cube Water Softener Salt, 50 Lb (100012409)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT1)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 4 (793LV5)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- ZORO SELECT 1" FNPT Galvanized Cross (6KJ40)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducing Elbow (0811009406)
- ZORO SELECT 1" x 1/4" FNPT Galvanized Reducer (0811087410)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1LBL8)
- ANVIL 1/2" x 1/4" x 1/2" FNPT Galvanized Reducing Tee (0311037808)
- Zoro Select Galvanized Pipe Fittings