Shop All Stainless Steel Pipe Fittings
Zoro Select
4" MNPT SS Hex Head Plug
Mfr # 4307000472
Zoro # G1376907
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000472
- Zoro # G1376907
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4-5/8" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Description
Hex Head Plug, 4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (437101BC)
- LEGEND VALVE 6 PORT SS MANIFOLD /W PURGE (8330P-10-6)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- ANVIL ELBOW 90 BLACK 1.5"" (8700123907)
- ZORO SELECT 1/2" MNPT SS Hex Head Plug (4307000456)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307000466)
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT 3/4" MNPT x FNPT SS Street 90 Degree Elbow (4307002110)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- LEGEND VALVE 2-1/2" SS316 CAP (416-129)
- Zoro Select Stainless Steel Pipe Fittings