Shop All Brass Pipes
Zoro Select
4" MNPT Close TBE Red Brass Pipe Nipple Sch 40
Mfr # 595-001
Zoro # G2785063
product price: $43.15
/ea
Sold in multiples of 10 for $431.50
$431.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 595-001
- Zoro # G2785063
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4 1/2 in |
Overall Length | 2 7/8 in |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 140 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 561 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-68)
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC34)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE2)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-3/8" TBE Red Brass Pipe Nipple Sch 40 (464-001BSNP)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-025X)
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- ZORO SELECT 3/8" x 3 ft. Non-Threaded Red Brass Pipe Sch 40 (462-360LS)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- Zoro Select Pipes