Shop All PVC Pipes
Zoro Select
4" MNPT Close TBE PVC Pipe Nipple Sch 80
Mfr # 861-422
Zoro # G2937672
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861-422
- Zoro # G2937672
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 4" |
Pipe Size (Nominal) | 4" |
Outside Diameter | 4 1/2 in |
Overall Length | 2 22/25 in |
Nominal Pipe Size | 4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 22/25 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HC-H / 4HC-H and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2802)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- ZORO SELECT 4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-429)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- ZORO SELECT 3/8" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1881-120)
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ZORO SELECT 1-1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-216)
- Zoro Select PVC Pipes