Shop All Paint Roller Covers
Zoro Select
4" Mini Paint Roller Cover, 3/4" Nap, Acrylic
Mfr # 403T24
Zoro # G3700903
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/4"
- Cover Material Acrylic
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403T24
- Zoro # G3700903
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 3/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/4" |
Cover Material | Acrylic |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Durable Polypropylene Core |
For Use With | Roller Frame |
Surface Material | Drywall |
Cover Type | Mini |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Washable | Yes |
Compatible Roller Frame Style | Wire |
Description
Mini Paint Roller Cover, Cover Type Mini, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Wire, 4 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Cover Material Acrylic, Core Material Polypropylene, For Use With Roller Frame, Washable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Body Assortment (72-2063)
- GRACO Hose, 1/4 x 7 Ft (245798)
- INTERTOOL Paint Gun Cup, 600 cc Metal (PT08-1906)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD531)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (422W52)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Polyester (415M68)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T23)
- ZORO SELECT 6" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 10 PK (422W53)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- Zoro Select Paint Rollers and Frames