Shop All Black Pipe Fittings
Zoro Select
4" Malleable Iron Union with Brass Seat
Mfr # 4316002870
Zoro # G1552463
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316002870
- Zoro # G1552463
- UPC # 092201230201
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Union with Brass Seat |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Union |
Inlet (In.) | 4 (F)NPT |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Description
Union,4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (4366X1-25)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- GENOVA PRODUCTS Ells 3 in. 90* Pvc Dwv Vent (PVC 00331 1000HA)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx24 (WB00-24N)
- ZORO SELECT 1/2" Malleable Iron Union with Brass Seat (4316002854)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- ZORO SELECT 3" Malleable Iron Union with Brass Seat (4316002868)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 150)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P567)
- ANVIL ELBOW 90 BLACK1/2""STREET (8700127304)
- Zoro Select Fittings