Shop All Camlock Fittings
Zoro Select
4" Male Adapter Dust Plug with Handle
Mfr # SBM-4SG
Zoro # G2119311
original price:
$73.00
6% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Glass Filled Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBM-4SG
- Zoro # G2119311
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 5" |
Plug Length | 5" |
Coupling Size | 4" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Specific Pipe Fitting Shape | Plug |
Basic Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Male Adapter |
Coupling Component | Plug |
Includes Locking Arm | No |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Glass Filled Polypropylene |
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material Glass Filled Polypropylene, Type DP, Coupling Size 4 in, Natural, Overall Length 5 in, Includes Locking Arm No, Plug Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- BANJO Vc230 Banjo Vent Cap (VC230)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- SLOAN Bathroom Faucet Part Eaf7A Sensor Assembly Hardwire w/Click (Iq) (0335005)
- ZORO SELECT 1" Female Coupler 316 SS Dust Cap (3LX02)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3FG)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- ZORO SELECT Coupler, Female, 1.5 In (3LX15)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- RAINDRIP RDC COUPLER BLK 5/8X1/2"" (352G00UB)
- Zoro Select Camlock Fittings