Shop All Camlock Fittings
Zoro Select
4" Male Adapter Dust Plug with Handle
Mfr # SBM-4PG
Zoro # G3634127
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Glass Filled Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBM-4PG
- Zoro # G3634127
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Plug Length | 5" |
Overall Length | 5" |
Coupling Size | 4" |
For Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Pipe Fitting Connection Type | Male Adapter |
Basic Pipe Fitting Shape | Plug |
Specific Pipe Fitting Shape | Plug |
Includes Locking Arm | No |
Coupling Component | Plug |
Finish/Coating | Natural |
Pipe Fitting Material | Glass Filled Polypropylene |
Fitting Connection Type | Male Adapter |
Basic Pipe Fitting Material | Plastic |
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material Glass Filled Polypropylene, Type DP, Coupling Size 4 in, Natural, Overall Length 5 in, Includes Locking Arm No, Plug Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-K300-2p-9346)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- STEEL & OBRIEN 1" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1-304)
- SHARKBITE Pressure Reducing Valve, 4-15/64 in. L (23807-0045)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- APG 2" Aluminum Part E (320EAL)
- Zoro Select Fittings