Shop All Butt Hinges
Zoro Select
4 in W x 5 in H Gray Enamel Door and Butt Hinge
Mfr # 3HUA5
Zoro # G3375906
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 4 in
- Finish Gray Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HUA5
- Zoro # G3375906
- UPC # 190735043370
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 4 in |
Pin Dia. | 21/64 in |
Frame Leaf Height | 5 in |
Frame Leaf Width | 4 in |
Details
Corners | Square |
Door Leaf Thickness | 0.19 in |
Finish | Gray Enamel |
Holes per Leaf | 4 |
Load Capacity | 140 lb |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Features | Removable Pin Type |
Bearing Type | Ball |
Hardware | Not included |
Frame Leaf Thickness | 0.19 in |
Ligature Resistant | No |
Pin Type | Removable |
Holes | With |
Item | Door and Butt Hinge |
Shop By | Closeouts |
Description
Butt Hinge, Steel, Gray Enamel Finish, 140 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JEY8)
- RENIN Renin 72 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE072080)
- ZORO SELECT 1 1/4 in W x 1 1/2 in H Nickel Door and Butt Hinge (45-398PB)
- ZORO SELECT 2 in W x 4 in H Satin Chrome Spring Hinge (4PA79)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H Brass Door and Butt Hinge (1RBU3)
- Zoro Select Butt Hinges