Shop All Butt Hinges
Zoro Select
4 in W x 4 in H Satin Nickel Door and Butt Hinge
Mfr # 56-179SNK
Zoro # G6262081
product price: $4.45
/pr
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 5/8 in Radius
- Door Leaf Height 4 in
- Door Leaf Thickness 0.094 in
- Door Leaf Width 4 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-179SNK
- Zoro # G6262081
- UPC # 715384001009
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 4 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 4 in |
Frame Leaf Width | 4 in |
Overall Width | 4 in |
Pin Diameter | 5/16 in |
Corner Radius | 5/8 in |
Description
Butt Hinge, Steel, Satin Nickel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.094 in Door Leaf Thickness, 0.094 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Keycard, Welcome, PACK OF 500, 500PK (AHWEL-L)
- ZORO SELECT Draw Latch, Release to Open, PK2 (4PE13)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- ZORO SELECT 4 1/2 in W x 6 1/2 in H zinc plated Pivot Hinge (1VZU5)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- ZORO SELECT 3/4 in W x 72 in H Black Enamel Continuous Hinge (1CBE6)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Dull Brass Door and Butt Hinge (4PA38)
- EMTEK Oil Rubbed Bronze Hinge 96214US10B (96214US10B)
- Zoro Select Door Hinges