Shop All Butt Hinges
Zoro Select
4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge
Mfr # 3HUA3
Zoro # G2579997
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 4 in
- Finish Gray Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HUA3
- Zoro # G2579997
- UPC # 190735043363
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 in |
Pin Dia. | 21/64 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Gray Enamel Finish, 140 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Not Included Hardware, Features Countersunk Holes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL SLIDE IN KERF DOOR BOTTOM (3 FT P-10-BR)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7125128195)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.460x16 1/2 L (3HPT9)
- EKENA MILLWORK 5 3/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD05X01X96PLSWPV)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- ZORO SELECT 1 1/4 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMH1)
- ZORO SELECT 11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge (1XMG9)
- ZORO SELECT 2 in W x 3 in H Bright Brass Door and Butt Hinge (3HTR5)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Chrome Door and Butt Hinge (56-261SCHX)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Brass Door and Butt Hinge (56-261SBRS)
- DELTANA Satin Chrome Square Hinge (S45BBU26D)
- Zoro Select Door Hinges