Shop All Warehouse Corner & Wall Protectors
Zoro Select
4 in. Adhesive Foam Strip in Yellow/Black (5-Pack)
Mfr # 8CCA6
Zoro # G3990174
product price: $73.19
/pk 5, $14.64/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR/PVC Elastomeric Foam
- Bumper Guard Shape Flat
- Overall Length 36 in
- Overall Height 3/8 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8CCA6
- Zoro # G3990174
- UPC # 190735900277
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 36 in |
Overall Height | 3/8 in |
Overall Width | 4 in |
Inside Width | 4 in |
Details
Bumper Guard Item | Surface Guard |
Material | NBR/PVC Elastomeric Foam |
Bumper Guard Shape | Flat |
Color | Black/Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | NBR/PVC Elastomeric Foam |
Item | Surface Guard |
Mounting Method | Self-Adhesive |
Shape | Straight |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 36 in, Overall Width 4 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material NBR/PVC Elastomeric Foam, Black/Yellow, Inside Width 4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF4-902-16)
- EXTREME MAX Extreme Max 5800.1060 Monster Dolly M2 - Black (5800.1060)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ZORO SELECT Wall Protector, Yellow, PK2 (1726)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- Zoro Select Warehouse Safety Guards & Protectors